Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porcelain Cup

Catalog No. 082153
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-215-3 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-215-3 Supplier CoorsTek™ Supplier No. 60175
This item is not returnable. View return policy

Conical cup for annealing. Glazed inside and out, except for outside bottom surface and rim. Withstands temperatures to 1150°C (2102°F).

Order Info

Capacity, 15mL.

Specifications

Material Porcelain
Finish Glazed
For Use With (Application) For annealing purpose
Max. Temperature (Metric) 1150°C
Capacity (Metric) 15 mL
Diameter (Metric) Outer 38mm
Height (Metric) 25mm
Product Type Cup
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.