Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Alumina Cylindrical Crucibles

Catalog No. 0822612S
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
180 mL
250 mL
4750 mL
Diameter (Metric) Inner:
22mm
28mm
54mm
59mm
178mm
Height (Metric):
33mm
40mm
91mm
104mm
228mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Inner Height (Metric)
08-226-12S 4750 mL 178mm 228mm
08-226-12D 20 mL 28mm 40mm
08-226-12K 180 mL 54mm 91mm
08-226-12C 10 mL 22mm 33mm
08-226-12L 250 mL 59mm 104mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08-226-12S Supplier CoorsTek™ Supplier No. 65548
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

High-grade aluminum oxide yields contamination-free results

Highly resistant to chemical attack, this alumina-ceramic crucible is especially useful to chemists, metallurgists and others involved in high-temperature work

  • 99.8% pure aluminum oxide
  • Withstands temperatures up to 1750°C
  • Inert in hydrogen and carbonaceous atmospheres
  • Offers high resistance to alkalies and other fluxes
  • Permeability: gas tight
  • Water absorption: none

Suitable for glass melting, including borosilicate glass. Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium

Specifications

Diameter (Metric) Inner 178mm
Material Alumina
Max. Temperature (Metric) 1750°C
Capacity (Metric) 4750 mL
Diameter (Metric) Outer 178mm
Height (Metric) 228mm
Product Type Crucible

High-Alumina Labware temperature change rate should not exceed 150°c/hour

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.