Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Combustion Boats

Catalog No. 0822613A
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08-226-13A White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-226-13A Supplier CoorsTek™ Supplier No. 65560
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Type Combustion Boat
Color White
Dimensions (L x W x H) 30 x 8 x 7 mm
Height (Metric) 7 mm
Length (Metric) 30 mm
Material High Alumina
Width (Metric) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.