Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoorsTek™ Porous Discs

Catalog No. 12947B
Change view
Click to view available options
Pore Size:
0.5 μm
0.6 μm
1.7 μm
100 μm
16.6 μm
4 μm
40 μm
7 μm
Grade:
P-1-C
P-1/2-AC
P-1/2-BC
P-10-C
P-100-C
P-16-C
P-3-C
P-40-C
P-6-C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Grade
12-947B 0.5 μm P-1/2-BC
12-947A 0.5 μm P-1/2-AC
12-947C 0.6 μm P-1-C
12-947D 1.7 μm P-3-C
12-947E 4 μm P-6-C
12-947F 7 μm P-10-C
12-947G 16.6 μm P-16-C
12-947J 40 μm P-40-C
12-947M 100 μm P-100-C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 12-947B Supplier CoorsTek™ Supplier No. 60003

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Specifications

Material Ceramic
Pore Size 0.5 μm
For Use With (Application) Chemical processing, pharmaceutical, mechanical and electronic applications
Grade P-1/2-BC
Thickness (Metric) 6 mm
Diameter (English) 1.96 in.
Diameter (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.