Learn More
CoorsTek™ Porous Discs
Specifications
Specifications
| Material | Ceramic |
| Pore Size | 1.7 μm |
| For Use With (Application) | Chemical processing, pharmaceutical, mechanical and electronic applications |
| Grade | P-3-C |
| Thickness (Metric) | 6 mm |
| Diameter (English) | 1.96 in. |
| Diameter (Metric) | 50 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.