Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Copper Wire
- 14 ft. length
- 20 guage
Spécifications
Spécifications
| Product Type | Wire |
| For Use With (Equipment) | Bulb Holders, Power Supplies |
| Length (English) | 14 ft. |
| Length (Metric) | 4.26 m |
| Material | Copper |
| Voltage | 0/1 V |
| Gauge | 20 G |
missing translation for 'productTitle'
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.
missing translation for 'spotOppurtunityImprovement'

