Learn More
Description
- 1000 μL Tips
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Length (Metric) | 95.1 mm |
| Certifications/Compliance | CE Mark |
| Clean Claims | DNase/RNase free and Non-pyrogenic |
| Tip Style | Conductive |
| Quantity | 3840 Tips/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.