Learn More
Fisherbrand™ Core Vinyl Chair - Desk Height with Adjustable Arms and Stationary Glides in Grade C Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 17-22 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- 2-way adjustable arm rests
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade C Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Color | Dark Green |
| Depth (English) | 18 in. |
| Back Style | Standard |
| Adjustable (Height) | 17 to 22 in. |
| Adjustable | Yes (Pneumatic) |
| Base Material | Nylon Reinforced Fiberglass |
| Arm Style | 2-way adjustable (move up and down) |
| Thickness (English) Seat | 3 in. |
| With Tilt | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.