Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Desk Height with Adjustable Arms and Stationary Glides in Grade C Vinyl
SCI_ED

Catalog No. S39157 Shop All Fisherbrand Products
Click to view available options
Color:
Brown
Dark Green
Light Blue
Lime Green
Orange
Red

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 31 in. work surfaces and feature manual back height and depth adjustments and 2-way adjustable arms them ideal for educational environments.Offers antifungal Grade C vinyl in a variety of colors.

  • Adjustable from 17-22 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade C Vinyl

Specifications

Product Type General Seating Chair
Adjustable Yes (Pneumatic)
Adjustable (Height) 17 to 22 in.
Back Style Standard
Depth (English) 18 in.
Base Material Nylon Reinforced Fiberglass
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Arm Style 2-way adjustable (move up and down)
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 3 in.
Weight (English) 41 lb.
Color Orange
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seating Height Desk Height
With Casters No
Footrest No
Width (English) Base 25 in.
Width (English) 19 in.
With Armrest Yes
With Tilt No
Material Vinyl
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.