Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade C Vinyl
SCI_ED

Catalog No. S39173 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Brown
Dark Green
Light Blue
Lime Green
Orange
Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39173 Light Blue
S39175 Orange
S39174 Dark Green
S39172 Red
S39176 Brown
S39177 Lime Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S39173

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 42 in. work surfaces and feature manual back height and depth adjustments, arms, and chrome foot ring making them ideal for educational environments.Offers antifungal Grade C vinyl in a variety of colors.

  • Adjustable from 24-34 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade C Vinyl.

Specifications

Product Type General Seating Chair
Seating Height High Bench Height
Thickness (English) Seat 3 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 18 in.
Depth (English) 18 in.
Adjustable (Height) 24 to 34 in.
Color Light Blue
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Adjustable Yes (Pneumatic)
Arm Style 2-way adjustable (move up and down)
Footrest Yes
With Tilt No
With Backrest Yes
With Armrest Yes
Width (English) 19 in.
With Casters No
Width (English) Base 25 in.
Includes Round tube chrome foot ring with knob lock
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 46 lb.
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.