Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S98268 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98268 Blue
S98270 Burgundy
S98269 Gray
S98271 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S98268

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 42 in. work surfaces and feature manual back height and depth adjustments and chrome adjustable foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 24-34 inches from the top of the seat to the floor
  • Suitable for use at a 42 in. work surface
  • Features manual back height and back depth adjustments
  • 18-inch chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B Vinyl
  • Ideal for Educational Environments

Specifications

Product Type General Seating Chair
Footrest Yes
With Tilt No
With Casters No
Seating Height High Bench Height
Width (English) Base 25 in.
With Armrest No
Width (English) 19 in.
Weight (English) 36 lb.
With Backrest Yes
Includes Round tube chrome foot ring with knob lock
Thickness (English) Seat 3 in.
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 24 to 34 in.
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Color Blue
Depth (English) 18 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 18 in.
Adjustable Yes (Pneumatic)
Material Vinyl
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.