Learn More
Fisherbrand™ Core Vinyl Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 24-34 inches from the top of the seat to the floor
- Suitable for use at a 42 in. work surface
- Features manual back height and back depth adjustments
- 18-inch chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B Vinyl
- Ideal for Educational Environments
Specifications
Specifications
| Product Type | General Seating Chair |
| Color | Burgundy |
| Footrest Size (English) | 18 in. |
| Adjustable (Height) | 24 to 34 in. |
| Back Style | Standard |
| Width (English) Base | 25 in. |
| With Tilt | No |
| Footrest | Yes |
| Adjustable | Yes (Pneumatic) |
| With Casters | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.