Learn More
Fisherbrand™ Core Vinyl Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Grade C Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 24-34 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- 18-Inch Chrome adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade C Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Seating Height | High Bench Height |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Footrest Size (English) | 18 in. |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Thickness (English) Seat | 3 in. |
| With Casters | No |
| With Backrest | Yes |
| Width (English) | 19 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.