Learn More
Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Adjustable Arms, Black Foot Ring, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 19.5-27.5 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- 2-way adjustable arm rests
- Black nylon adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Includes | Black durable nylon reinforced fiberglass foot ring |
| With Armrest | Yes |
| With Backrest | Yes |
| Seating Height | Medium Bench Height |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (Metric) | 136 kg |
| Width (English) | 19 in. |
| Weight (English) | 44 lb. |
| Width (English) Base | 25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.