Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Adjustable Arms, Black Foot Ring, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39140 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39140 Blue
S39139 Black
S39141 Burgundy
S39142 Gray
S39143 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S39140

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 36 in. work surfaces & feature manual back height & depth adjustments, arms, & black foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 19.5-27.5 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black nylon adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl

Specifications

Product Type General Seating Chair
Back Style Standard
Adjustable (Height) 19.5 to 27.5 in.
Arm Style 2-way adjustable (move up and down)
Color Blue
Depth (English) 18 in.
Base Material Nylon Reinforced Fiberglass
With Tilt No
Width (English) 19 in.
With Backrest Yes
With Casters No
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Thickness (English) Seat 3 in.
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable Yes (Pneumatic)
Footrest Size (English) 18.25 in.
With Armrest Yes
Width (English) Base 25 in.
Includes Black durable nylon reinforced fiberglass foot ring
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 44 lb.
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.