Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39138 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39138 Dark Blue
S39135 Blue
S39356 Black
S39136 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S39138

Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 36 in. work surfaces & feature manual back height & depth adjustments, arms, & chrome foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 19.5-27.5 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl

Specifications

Product Type General Seating Chair
Width (English) Base 25 in.
Includes Round tube chrome foot ring with knob lock
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 19.5 to 27.5 in.
Arm Style 2-way adjustable (move up and down)
With Tilt No
Back Style Standard
Footrest Size (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Dark Blue
Base Material Nylon Reinforced Fiberglass
Depth (English) 18 in.
Adjustable Yes (Pneumatic)
Footrest Yes
With Casters No
With Armrest Yes
Thickness (English) Seat 3 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 44 lb.
Width (English) 19 in.
With Backrest Yes
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.