Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Black Foot Ring and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S98257 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dark Blue
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98257 Gray
S98259 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S98257

Core Vinyl Chair with stationary glides is height adjustable for 36 in. work surfaces and features manual back height and depth adjustments and black adjustable foot ring making them ideal for educational environments. Offers antibacterial/antifungal Grade B vinyl in a variety of colors.

  • Adjustable from 19.5 to 27.5 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 18-Inch black nylon adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B Vinyl

Specifications

Product Type General Seating Chair
Base Material Nylon Reinforced Fiberglass
Color Gray
Depth (English) 18 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Adjustable (Height) 19.5 to 27.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Includes Black durable nylon reinforced fiberglass foot ring
With Casters No
With Tilt No
With Backrest Yes
Thickness (English) Seat 3 in.
Width (English) 19 in.
Seating Height Medium Bench Height
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 18.25 in.
With Armrest No
Footrest Yes
Weight (English) 34 lb.
Width (English) Base 25 in.
Material Vinyl
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.