Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base, Adjustable Arms, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39149 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39149 Black
S39150 Blue
S39151 Burgundy
S39152 Gray
S39153 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S39149

Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces & feature manual adjustments, fixed foot ring, 2-way adjustable arms, & stationary glides making them ideal for educational environments.Offers antibacterial/antifungal Grade B in a variety of colors.

  • Adjustable from 22-30 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl

Specifications

Product Type General Seating Chair
Color Black
Depth (English) 18 in.
Back Style Standard
Base Style Powder-coated steel with fixed foot ring
Arm Style 2-way adjustable (move up and down)
Base Material Powder-coated Steel
Adjustable (Height) 22 to 30 in.
Adjustable Yes (Pneumatic)
With Tilt No
Footrest No
Weight (English) 42 lb.
Width (English) 19 in.
With Backrest Yes
With Casters No
Thickness (English) Seat 3 in.
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Width (English) Base 25 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (English) 300 lb.
Seating Height Medium Bench Height
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.