Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base, Adjustable Arms, and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S39150 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39150 Blue
S39149 Black
S39151 Burgundy
S39152 Gray
S39153 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S39150

Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces & feature manual adjustments, fixed foot ring, 2-way adjustable arms, & stationary glides making them ideal for educational environments.Offers antibacterial/antifungal Grade B in a variety of colors.

  • Adjustable from 22-30 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B vinyl

Specifications

Product Type General Seating Chair
Width (English) 19 in.
Thickness (English) Seat 3 in.
Seating Height Medium Bench Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (Metric) 136 kg
Weight (English) 42 lb.
Back Style Standard
With Armrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Color Blue
Depth (English) 18 in.
Adjustable Yes (Pneumatic)
Adjustable (Height) 22 to 30 in.
Base Material Powder-coated Steel
Arm Style 2-way adjustable (move up and down)
With Backrest Yes
Base Style Powder-coated steel with fixed foot ring
Width (English) Base 25 in.
With Casters No
Footrest No
With Tilt No
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.