Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base, Adjustable Arms, and Stationary Glides in Grade C Vinyl
SCI_ED

Catalog No. S39182 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Brown
Dark Green
Light Blue
Lime Green
Orange
Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39182 Brown
S39181 Orange
S39180 Dark Green
S39178 Red
S39179 Light Blue
S39183 Lime Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S39182

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature manual adjustments, fixed foot ring, 2-way adjustable arms, and stationary glides making them ideal for educational environments.Offers antifungal Grade C in a variety of colors.

  • Adjustable from 22-30 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • 2-way adjustable arm rests
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade C Vinyl

Specifications

Product Type General Seating Chair
Adjustable Yes (Pneumatic)
Load Bearing Capacity (English) 300 lb.
Back Style Standard
Depth (English) 18 in.
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
With Tilt No
Adjustable (Height) 22 to 30 in.
Arm Style 2-way adjustable (move up and down)
With Casters No
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest Yes
Footrest No
Width (English) Base 25 in.
With Armrest Yes
Weight (English) 42 lb.
Thickness (English) Seat 3 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Brown
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.