Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl
SCI_ED

Catalog No. S98266 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S98266 Burgundy
S98264 Blue
S98265 Gray
S98267 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S98266

Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature manual adjustments, fixed foot ring, and stationary glides making them ideal for educational environments.Offers antibacterial/antifungal Grade B in a variety of colors.

  • Adjustable from 22-30 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade B Vinyl

Specifications

Product Type General Seating Chair
Back Style Standard
Seating Height Medium Bench Height
Footrest No
Color Burgundy
With Tilt No
Adjustable Yes (Pneumatic)
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Adjustable (Height) 22 to 30 in.
Base Material Powder-coated Steel
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Armrest No
With Casters No
With Backrest Yes
Thickness (English) Seat 3 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 32 lb.
Width (English) Base 25 in.
Width (English) 19 in.
Material Vinyl
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.