Learn More
Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade C Vinyl
Shop All Fisherbrand Products

Description
- Adjustable from 22-30 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade C Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| Base Material | Powder-coated Steel |
| Base Style | Powder-coated steel with fixed foot ring |
| Back Style | Standard |
| Adjustable | Yes (Pneumatic) |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Thickness (English) Seat | 3 in. |
| Width (English) | 19 in. |
| Load Bearing Capacity (Metric) | 136 kg |
| Weight (English) | 32 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.