Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade C Vinyl
SCI_ED

Catalog No. S39211 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Brown
Dark Green
Light Blue
Lime Green
Orange
Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S39211 Orange
S39210 Dark Green
S39208 Red
S39209 Light Blue
S39357 Lime Green
S39213 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S39211

Fisherbrand™ Core Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature manual adjustments, fixed foot ring, and stationary glides making them ideal for educational environments.Offers antifungal Grade C in a variety of colors.

  • Adjustable from 22-30 inches from the top of the seat to the floor
  • Features manual back and back depth adjustments
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antifungal/antibacterial Grade C Vinyl

Specifications

Product Type General Seating Chair
Width (English) 19 in.
Footrest No
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Casters No
Weight (English) 32 lb.
Seating Height Medium Bench Height
Width (English) Base 25 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Tilt No
Thickness (English) Seat 3 in.
With Armrest No
Back Style Standard
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Orange
Depth (English) 18 in.
Adjustable (Height) 22 to 30 in.
Adjustable Yes (Pneumatic)
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.