Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Cork Flask Stand
SDPSCI_ED

Catalog No. S27804 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric) Inner:
100 mm
120 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S27804 100 mm
S27805 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27804 Supplier United Scientific™ Supplier No. FSC100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of fine particle compressed cork, these rings are designed to support round bottom flasks, dishes, and beakers.

  • Designed to support round bottom flasks, beakers, dishes, etc.
  • Composed of fine particle compressed cork.
  • Naturally elastic with very low thermal and electrical conductivity properties.
  • Flasks Stands are available in small or large sizes.
  • Array: 1 x 1

Specifications

Autoclavable Not Autoclavable
Color Brown
Holds Flasks
Material Cork
Positions Flat
Shape Circular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 250 mL to 2000 mL Round Bottom Flasks
Size 100 mm
Length (Metric) 102 mm
Height (English) 1.5 in.
Diameter (English) Inner 3.9 in.
Includes Flask Stand
Product Type Cork Ring Stand
Diameter (Metric) Inner 100 mm
Shelves None
Height (Metric) 38.1 mm
Width (Metric) 102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.