Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cork Stoppers - Laboratory Grade

Catalog No. 07782G Shop All Fisherbrand Products
Change view
Click to view available options
Stopper Number:
0
00
1
2
3
4
5
6
7
8
9
10
11
12
13
14
16
18
36586
Quantity:
100/Pk.
500/Pk.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number Quantity
07-782G 4 500/Pk.
07-782A 36586 500/Pk.
07-782B 00 500/Pk.
07-782D 1 500/Pk.
07-782E 2 500/Pk.
07-782F 3 500/Pk.
07-782H 5 500/Pk.
07-782J 6 500/Pk.
07-782K 7 500/Pk.
07-781A 36586 100/Pk.
07-781B 00 100/Pk.
07-781C 0 100/Pk.
07-781D 1 100/Pk.
07-781E 2 100/Pk.
07-781F 3 100/Pk.
07-781G 4 100/Pk.
07-781H 5 100/Pk.
07-781J 6 100/Pk.
07-781K 7 100/Pk.
07-781L 8 100/Pk.
07-781M 9 100/Pk.
07-781N 10 100/Pk.
07-781P 11 100/Pk.
07-781Q 12 100/Pk.
07-781R 13 100/Pk.
07-781S 14 100/Pk.
07-781U 16 100/Pk.
07-781W 18 100/Pk.
07-782C 0 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 07-782G
Add to Cart
Edge
Add to Cart

100% natural cork

  • Punched out from natural cork wood
  • Tapered to size
  • Safe to use in the packaging and/or processing of food

Specifications

Product Type Cork Stopper
Diameter (Metric) Top 1.6 cm
Diameter (Metric) Bottom 1.19 cm
Length (Metric) 2.06 cm
Stopper Number 4
Size 4
Quantity 500/Pk.
Grade Laboratory
For Use With (Application) Ideal for sealing bottles, safe to use in the packaging and/or processing of food
Color Natural
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.