Learn More
Description
100% natural cork
- Punched out from natural cork wood
- Tapered to size
- Safe to use in the packaging and/or processing of food
Specifications
Specifications
| Product Type | Cork Stopper |
| Diameter (Metric) Bottom | 1.47 cm |
| Diameter (Metric) Top | 1.9 cm |
| Length (Metric) | 2.38 cm |
| Stopper Number | 6 |
| Size | 6 |
| Quantity | 500/Pk. |
| For Use With (Application) | Ideal for sealing bottles, safe to use in the packaging and/or processing of food |
| Grade | Laboratory |
| Color | Natural |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.