Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Frame

Catalog No. 14CS91949
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS91949 70.86 in. Phenolic
14CS91749 47.24 in. Phenolic
14CS91849 59.1 in. Phenolic
14CS92049 47.24 in. Laminate
14CS92149 59.1 in. Laminate
14CS92249 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS91949 Supplier Treston™ Supplier No. 14CS91949
Add to Cart
Add to Cart

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4-leg frame style construction
  • Max load 2000 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Depth (Metric) 762 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware
Adjustable Adjustable with allen key
Model Cornerstone
Description Concept hand crank frame
Finish Epoxy powder coat
Width (Metric) Shelf 1800 mm
No. of Shelves 1
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Load Bearing Capacity (English) 2000 lb.
Top Style Phenolic
Warranty 5 years
Width (English) Shelf 69.8 in.
For Use With (Equipment) Any Laboratory Equipment
With Casters No
Width (English) 70.86 in.
Load Bearing Capacity (Metric) 907 kg
Width (Metric) 1800 mm
Length (English) Shelf 69.8 in.
Frame Type 4-leg
Height (Metric) 700 to 1030 mm
Lift Type Allen key
Height (Metric) Adjustment With Caster 803 to 1133 mm
Increments 1 in.
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Height (English) 27.6 to 40.6 in.
For Use With (Application) Laboratories
Back Style Open
Foot Type Glide
Adjustable (Height) 27.56 to 40.55 in.
Autoclavable Not Autoclavable
Depth (English) 30 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.