Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Frame

Catalog No. 14CS90449
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS90449 47.24 in. Laminate
14CS90149 47.24 in. Phenolic
14CS90249 59.1 in. Phenolic
14CS90349 70.86 in. Phenolic
14CS90549 59.1 in. Laminate
14CS90649 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS90449 Supplier Treston™ Supplier No. 14CS90449
Add to Cart
Add to Cart

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4-leg frame style construction
  • Max load 2000 lbs
  • Add casters, uprights and accessories for a complete ergonomic workstation

Specifications

Autoclavable Not Autoclavable
Back Style Open
For Use With (Application) Laboratories
Width (Metric) 1200 mm
Depth (Metric) 762 mm
Adjustable (Height) 27.56 to 40.55 in.
Depth (English) 30 in.
Height (English) 27.6 to 40.6 in.
Adjustable Adjustable with allen key
Description Concept hand crank frame
Foot Type Glide
Finish Epoxy powder coat
Lift Type Allen key
Frame Type 4-leg
Includes Frame and top
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907 kg
With Casters No
Width (English) 47.24 in.
For Use With (Equipment) Any Laboratory Equipment
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Height (Metric) Adjustment With Caster 803 to 1133 mm
Surface Coating Epoxy powder coat
Height (Metric) 700 to 1030 mm
Warranty 5 years
Increments 1 in.
Model Cornerstone
Quantity 1 Ea.
Top Style Laminate
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.