Learn More
Treston™ Cornerstone Frame
Description
- Height adjustable from 27.6 to 40.6 in.
- 4 leg frame style construction
- Max load 2000 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| Adjustable (Height) | 27.56 to 40.55 in. |
| Depth (English) | 30 in. |
| Back Style | Open |
| Increments | 1 in. |
| Load Bearing Capacity (Metric) | 907 kg |
| Height (English) | 27.6 to 40.6 in. |
| Includes | Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware |
| Surface Coating | Epoxy powder coat |
| For Use With (Equipment) | Any Laboratory Equipment |
| Model | Cornerstone |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.