Learn More
Treston™ Cornerstone Frame
Description
- Height adjustable from 27.6 to 40.6 in.
- 4 leg frame style construction
- Max load 2000 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Specifications
| Surface Coating | Epoxy powder coat |
| Width (Metric) | 1800 mm |
| Quantity | 1 Ea. |
| Warranty | 5 years |
| Width (English) | 70.86 in. |
| Model | Cornerstone |
| Top Style | Phenolic |
| Height (Metric) | 700 to 1030 mm |
| Load Bearing Capacity (English) | 2000 lb. |
| Load Bearing Capacity (Metric) | 907 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.