Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston Cornerstone Frame

Catalog No. 14809283
Change view
Click to view available options
Depth (Metric):
24 in.
30 in.
36 in.
42 in.
Length (Metric):
48 in.
60 in.
72 in.
96 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Length (Metric)
14-809-283 42 in. 48 in.
14-809-273 24 in. 60 in.
14-809-281 24 in. 72 in.
14-809-284 24 in. 96 in.
14-809-277 30 in. 48 in.
14-809-282 30 in. 60 in.
14-809-271 30 in. 72 in.
14-809-278 30 in. 96 in.
14-809-292 36 in. 48 in.
14-809-285 36 in. 60 in.
14-809-279 36 in. 72 in.
14-809-272 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-809-283 Supplier Treston Supplier No. CSB244849
Add to Cart
Add to Cart

Cornerstone frame, light grey

  • Built in America.
  • Built to last.
  • The American-made Treston Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options.
  • With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
  • 4-legged steel structure
  • Up to 1500-lbs. load capacity
  • Select frames QuickShip eligible
  • Adjustment range 29 in. to 35 in., in 1-inch increments
  • Modern design
  • ESD compatibility available
  • World's largest selection of modular accessories for customization
  • Fast, easy assembly

Specifications

Product Type Bench
No. of Shelves None
With Casters No
Length (Metric) 48 in.
Depth (Metric) 42 in.
No. of Drawers None
Autoclavable Not Autoclavable
Color Light Gray
Material Powder-coated Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.