Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Frame with Two Shelves

Catalog No. 14CS92449
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS92449 59.1 in. Phenolic
14CS92349 47.24 in. Phenolic
14CS92549 70.86 in. Phenolic
14CS92649 47.24 in. Laminate
14CS92749 59.1 in. Laminate
14CS92849 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS92449 Supplier Treston™ Supplier No. 14CS92449
Add to Cart
Add to Cart

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4-leg frame style construction
  • Max load 2000 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Autoclavable Not Autoclavable
Width (Metric) 1500 mm
With Casters No
Width (English) Shelf 57.8 in.
Width (English) 59.1 in.
Quantity 1 Ea.
Width (Metric) Shelf 1500 mm
Surface Coating Epoxy powder coat
Warranty 5 years
Top Style Phenolic
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 2
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Model Cornerstone
Load Bearing Capacity (English) 2000 lb.
Lift Type Allen key
Height (English) 27.6 to 40.6 in.
Length (English) Shelf 57.8 in.
Increments 1 in.
For Use With (Equipment) Any Laboratory Equipment
Height (Metric) Adjustment With Caster 803 to 1133 mm
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Frame Type 4-leg
Height (Metric) 700 to 1030 mm
Foot Type Glide
Finish Epoxy powder coat
For Use With (Application) Laboratories
Description Concept hand crank frame
Adjustable (Height) 27.56 to 40.55 in.
Adjustable Adjustable with allen key
Back Style Open
Depth (English) 30 in.
Depth (Metric) 762 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.