Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Frame with Two Shelves

Catalog No. 14CS92649
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS92649 47.24 in. Laminate
14CS92349 47.24 in. Phenolic
14CS92449 59.1 in. Phenolic
14CS92549 70.86 in. Phenolic
14CS92749 59.1 in. Laminate
14CS92849 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS92649 Supplier Treston™ Supplier No. 14CS92649
Add to Cart
Add to Cart

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4-leg frame style construction
  • Max load 2000 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Lift Type Allen key
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Height (Metric) Adjustment With Caster 803 to 1133 mm
Foot Type Glide
For Use With (Equipment) Any Laboratory Equipment
Frame Type 4-leg
For Use With (Application) Laboratories
Finish Epoxy powder coat
Depth (English) 30 in.
Description Concept hand crank frame
Adjustable Adjustable with allen key
Autoclavable Not Autoclavable
Depth (Metric) 762 mm
Back Style Open
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 2
Adjustable (Height) 27.56 to 40.55 in.
Height (English) 27.6 to 40.6 in.
Model Cornerstone
Increments 1 in.
Width (English) 47.24 in.
With Casters No
Width (Metric) Shelf 1200 mm
Width (Metric) 1200 mm
Warranty 5 years
Width (English) Shelf 45.9 in.
Top Style Laminate
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Height (Metric) 700 to 1030 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Length (English) Shelf 45.9 in.
Load Bearing Capacity (English) 2000 lb.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.