Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Cornerstone Frame with Two Shelves

Catalog No. 14CS92749
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS92749 59.1 in. Laminate
14CS92349 47.24 in. Phenolic
14CS92449 59.1 in. Phenolic
14CS92549 70.86 in. Phenolic
14CS92649 47.24 in. Laminate
14CS92849 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS92749 Supplier Treston™ Supplier No. 14CS92749
Add to Cart
Add to Cart

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4-leg frame style construction
  • Max load 2000 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Lift Type Allen key
Length (English) Shelf 57.8 in.
Height (Metric) 700 to 1030 mm
Load Bearing Capacity (English) 2000 lb.
Foot Type Glide
Increments 1 in.
For Use With (Application) Laboratories
Height (English) 27.6 to 40.6 in.
Autoclavable Not Autoclavable
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Frame Type 4-leg
Finish Epoxy powder coat
Description Concept hand crank frame
Depth (English) 30 in.
Depth (Metric) 762 mm
Adjustable Adjustable with allen key
Adjustable (Height) 27.56 to 40.55 in.
For Use With (Equipment) Any Laboratory Equipment
Width (Metric) Shelf 1500 mm
Back Style Open
Height (Metric) Adjustment With Caster 803 to 1133 mm
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Width (English) Shelf 57.8 in.
Width (English) 59.1 in.
With Casters No
Model Cornerstone
Width (Metric) 1500 mm
Load Bearing Capacity (Metric) 907 kg
No. of Shelves 2
Quantity 1 Ea.
Top Style Laminate
Warranty 5 years
Surface Coating Epoxy powder coat
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.