Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 50mL Centrifuge Cap
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07201333 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-201-333 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-201-333 Supplier Corning™ Supplier No. 431473
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all see page when used under recommended conditions.

The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping.  This leak-proof design comes with a revolutionary plug feature that virtually eliminates all see page when used under recommended conditions. Please check our resources listed below on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Centrifuge Tube Cap
Diameter (Metric) Outer 22.6 mm
Material HDPE
Color Orange
No. per Pack 100/Pk.
No. per Case 500/Cs.
Sterility Sterile
Capacity (Metric) 50 mL
For Use With (Equipment) 50 mL Centrifuge Tubes
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.