Learn More
Description
Corning DeckWorks bulk pipet tips are compatible with DeckWorks racks and packaged in resalable polyethylene bags. Tip sizes include 10 μL, 200 μL, and 1000 μL and offer maximum savings.
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Certifications/Compliance | Nonpyrogenic, Human DNA-free, Rnase/DNase-free |
| Clean Claims | Nonpyrogenic, Human DNA-free, RNase/DNase-free |
| For Use With (Application) | Help reduce the production and waste of plastic materials |
| Tip Style | Round |
| Packaging | Bulk |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.