Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Support Rod
GSA_VA

Catalog No. 07250144 Shop All Corning Products
Change view
Click to view available options
Type:
Rod
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
07-250-144 Rod
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-250-144 Supplier Corning™ Supplier No. 440129
This item is not returnable. View return policy

For Use With: Models PC-400, PC-410, PC-420, PC-400D, PC-410d, PC-420D, PC-600D, PC-610d.

Corning offers a stainless steel, two piece, 18 (0.8cm) diameter that consists of two 9 rods that screw together. It screws into the base of Corning hot plate and stirrer models PC-400/410/420, PC-400D/410D/420D and PC-600D/610D.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.313 in.
For Use With (Equipment) Models PC-400, PC-410, PC-420, PC-400D, PC-410d, PC-420D, PC-600D, PC-610d
Length (English) 18 in.
Length (Metric) 45.7 cm
Type Rod
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.