Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ 40 mL Heavy Duty Conical Centrifuge Tube with White Graduations, Beaded Rim
GREENER_CHOICE

Catalog No. 05526 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
40 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05-526 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-526 Supplier Corning™ Supplier No. 814040
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nonsterile, reusable conical tubes with graduations, constructed of Pyrex™ borosilicate glass.

  • 40 mL heavy duty PYREX conical centrifuge tubes
  • Durable white enamel graduations
  • Made to the same O.D. and length specifications as No. 8060, but with increased wall thickness for greater mechanical strength; in order to conform to O.D. and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity of these heavy duty tubes
  • The 40 mL size is graduated upward from tip in 0.5 mL divisions to 10 mL and from 10 to 40 mL in 1 mL divisions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E438
Capacity (Metric) 40 mL
Disposable Reusable
Material Borosilicate Glass
No. per Case 12
No. per Pack 6
Sterility Non-sterile
Shape Cylindrical
Length (Metric) 135 mm
Bottom Shape Conical
Closure Type Not Included
Diameter (Metric) 28 mm
Graduated Yes
Graduations 10 mL in 0.5 mL increments, 10 to 40 mL in 1 mL increments
Product Type Centrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.