Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Gel-Loading Pipet Tips, Flat tip, 0.4mm
GSA_VA

Catalog No. 07200289 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 to 200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
07-200-289 1 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-200-289 Supplier Corning™ Supplier No. 4854
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Corning-Gel-Loading Pipet Tips-Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.

  • Corning gel-loading pipet tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.
  • Total capacity of 200 μL.
  • Tips are 83 mm in length.
  • RNase-/DNase-free.
  • Nonpyrogenic.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Sterility Non-sterile
Color Natural
Length (English) 3.26 in.
Length (Metric) 8.3 cm
Thickness 0.4 mm
Clean Claims DNase, RNase Free
For Use With (Application) Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors
Tip Style Gel Loading
Packaging Rack
Material Polypropylene
Shape Flat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.