Learn More
Description
Poloxamer 188 is a synthetic polymer of sucrose and epichlorohydrin used for the density gradient separation of cells, cell membranes, and virus cells. It can also be used to isolate different organelles. This nonionic compound is provided in powder and liquid forms.
Order Info
Liquid and powdered media are packaged in PET with tamper-evident seals; shipped at ambient temperature. Certificates of Analysis for each lot are available from Mediatech upon request.
Compliance
Liquid products are tested for sterility according to FDA Guidelines for the Manufacture of In Vitro Diagnostic Products (January 1994) for sterile labeling.
Pluronic is a registered trademark of BASF Corporation.
Specifications
Specifications
| Content And Storage | 2° to 30°C |
| Form | Liquid |
| Product Type | Poloxamer 188 |
| Sterility | Sterile |
| Endotoxin Level | < 0.25 EU/ mL |
| For Use With (Application) | Cell Culture |
| pH | 6.3 |
| Quantity | 6 x 100 mL |
| Regulatory Status | RUO |
Safety and Handling
For Research Use Only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.