Learn More
Description
- IsoTip filtered pipet tips feature an inert, hydrophobic barrier that prevents aerosolized contaminants from coming in contact with pipettor shafts. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website.)
- Ideal for applications where avoiding cross contamination is critical, such as DNA amplification and radioisotope handling.
- Packaged sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Volume (Metric) Dispensing | 1 to 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Rack Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (English) | 3 in. |
| Certifications/Compliance | ISO 13485 |
| Clean Claims | RNase-/DNase-free, Nonpyrogenic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.