Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Precision Isostatic Pressure Strength NMR Tubes

Catalog No. 1185042 Shop All Corning Products
Change view
Click to view available options
Length (Metric):
177.8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-850-42 177.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-850-42 Supplier Corning™ Supplier No. 6981B7
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision machined for exact wall thickness, perfect straightness and centerline symmetry

  • Specifically designed for high-throughput NMR
  • Borosilicate or N51 glass
  • Manufactured for high resolution, short shim times, and great reproducibility
  • For NMR: 100 MHz
  • Concentricity TIR: 0.003 in.
  • Camber TIR: 0.003 in.
  • Wall thickness: 0.38 in.
  • Tube O.D.: 5mm

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.19 in.
Length (Metric) 177.8 mm
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.003 in.
Camber (English) 0.003 in.
Field Strength 100MHz
For Use With (Application) Designed for use with NMR spectrometers
Length (English) 7 in.
Thickness (English) Wall 0.38 in.
Thickness (Metric) Wall 9.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.