Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Centrifuge Tubes
SCI_ED

Catalog No. S32504A Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32504A 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S32504A Supplier Corning™ Supplier No. 806015/EMD
This item is not returnable. View return policy

For microchemical applications.

  • Reusable glass centrifuge tubes
  • Uniform glass distribution for extra mechanical strength
  • Plain, conical bottom
  • Beaded rim
  • Dia. x L: 17 x 120mm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
For Use With For microchemical applications
Sterility Non-sterile
Shape Conical
Length (Metric) 120 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.