Learn More
Description
- Made of Pyrex borosilicate glass
- Designed with heavy-duty rims to reduce chipping
- Provide the proper balance between mechanical strength and thermal shock resistance
- Durable enamel markings with large marking spot
Specifications
Specifications
| Description | Top style: Reinforced tooled |
| Diameter (English) Outer | 2 in. |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Graduation Range | 20 to 50 mL |
| Graduations | 10 mL |
| Height (English) | 3.07 in. |
| Height (Metric) | 7.8 cm |
| Writing Surface | Large Enamel Marking |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
