Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Griffin Beakers
SCI_ED

Catalog No. S14274 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
Catalog No. Capacity (Metric)
S14274 600 mL
S14269 50 mL
S14270 100 mL
S14271 150 mL
S14272 250 mL
S14273 400 mL
S14275 800 mL
7 options
This item is not returnable. View return policy

Catalog No. S14274

Supplier: Corning™ 1000600/EMD

This item is not returnable. View return policy

With spouts and strengthened rim with flare trimmed back that offer optimum balance between thermal shock resistance and mechanical strength.

  • With pouring spout
  • Extra-large marking spot
  • Dual white scale 5
  • 50mL sizes suitable for microanalysis
  • 250mL through 4000mL capacity beakers have double graduated metric scale

Compliance

Designed to meet ASTM™ E-960 requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.28 oz.
Diameter (English) Outer 3.54 in.
Diameter (Metric) Outer 9 cm
Capacity (Metric) 600 mL
Material Borosilicate Glass
For Use With (Application) For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength
Height (English) 4.88 in.
Height (Metric) 12.4 cm
Includes Spout
Increments 50 mL
Label Type White Marking
Quantity 6 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960
Scale Dual White Metric Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.