Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Test Tubes
SCI_ED

Catalog No. S63292 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
15 mm
20 mm
25 mm
Length (Metric):
125 mm
150 mm
Capacity (Metric):
14 mL
34 mL
55 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
S63292 25 mm 150 mm 55 mL
S63288 15 mm 125 mm 14 mL
S63291 20 mm 150 mm 34 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S63292 Supplier Corning™ Supplier No. 980025/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Beaded rim for durability.

  • Made from special tubing to provide optimum wall thickness
  • Beaded rims are fire-polished
  • All tubes have enamel marking spots except the 0.98 in. (25mm) size

TRUSTED_SUSTAINABILITY

Specifications

Design Type Plain Beaded Rim
Capacity (Metric) 55 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Sterility Non-sterile
Graduated No
Diameter (Metric) 25 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.