Learn More
Description
- Extra-large marking spot
- 250 through 1000mL beakers have a double-graduated metric scale to indicate approximate content (10mL size is not graduated)
Compliance
Designed to ASTM™ E-960.
Specifications
Specifications
| Capacity (English) | 1.01 oz. |
| Capacity (Metric) | 30 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For Optimum Balance Between Thermal Shock Resistance and Mechanical Strength |
| Label Type | Extra Large Marking |
| Quantity | 12 Pk. |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ASTM E960 |
| Scale | Dual Graduated Blue Metric Scale |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
