Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Heavy-Wall Filter Flask
SCI_ED

Catalog No. S76108A Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S76108A 250 mL
S76108B 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S76108A Supplier Corning™ Supplier No. 70340250/EMD
This item is not returnable. View return policy

With sidearm tubulations and graduated to show approximate capacity.

  • Neck finish affords a good fit for rubber stoppers
  • Tubulation O.D. on sizes up to 33.81 oz. (1000mL) is 0.39 in. (10mm)

Compliance

Designed to ASTM™ E-1406, Type 2.

TRUSTED_SUSTAINABILITY

Specifications

Description Style: Filtering; Top style: Beaded rim
Diameter (Metric) Outer Tubing 1 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.