Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Rimless Culture Tubes
SCI_ED

Catalog No. S76111D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
11 mL
Length (Metric):
100 mm
Diameter (Metric):
16 mm
Label Type:
Marking Spot
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Label Type
S76111D 11 mL 100 mm 16 mm Marking Spot
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S76111D Supplier Corning™ Supplier No. 7082016/EMD
This item is not returnable. View return policy

Offer convenient plugging and rack storage.

  • Reusable tubes
  • Fire-polished ends
  • Blue marking spot (except 0.86 in. [22mm] and 0.98 in. [25mm] O.D. tubes)

TRUSTED_SUSTAINABILITY

Specifications

Design Type Fire Polished
Capacity (Metric) 11 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Reusable
For Use With For convenient plugging and rack storage
Label Type Marking Spot
Rimmed No
Sterility Non-sterile
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.