Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Single-Metric Scale Reusable Graduated Cylinders
SCI_ED

Catalog No. S02290A Shop All Corning Products
Change view
Click to view available options
Graduations:
0.5 mL
5 mL
20 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations
S02290A 0.5 mL
S02290E 5 mL
S02290G 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S02290A Supplier Corning™ Supplier No. 3022P25/EMD
This item is not returnable. View return policy

Translucent polypropylene cylinders with raised graduations at primary scale points.

  • Hexagonal base
  • Calibrated “To Contain” (TC)
  • Tolerances according to ISO 6706

Exposure to temperatures above 60°C may affect accuracy.

TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Tolerance ±0.5 mL
Certifications/Compliance ISO 6706
Calibration To Contain
Disposable Reusable
Diameter (English) 0.78 in.
Scale Single
Diameter (Metric) 2 cm
Graduations 0.5 mL
Base Type Hexagonal
Height (English) 6.7 in.
Height (Metric) 170 mm
Product Type Graduated Cylinder
Max. Temperature (Metric) 60°C
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.